Shop All High Speed Jobber Drill Bits
Drill America
#66 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2
Mfr # DWDN66
Zoro # G1834274
product price: $0.99
/ea
Sold in multiples of 24 for $23.76
$23.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #66
- Overall Length 1-3/8"
- Cutting Direction Right Hand
- Number of Flutes 2
Product Information
- Brand Drill America
- MFR # DWDN66
- Zoro # G1834274
- UPC # 887861017497
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #66 |
Overall Length | 1-3/8" |
Flute Length | 1/2" |
Drill Bit Size | #66 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Material | High Speed Steel |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Finish | Black Oxide |
Point type | Conventional Point |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Electronic Depth Gage, 0-.5"/0-12.7Mm (2142-102)
- STANLEY Staple Gun, Manual, Heavy Dty, Narrow Crwn (TR110)
- KESON Marking Chalk Refill, Orange, 5 Lb (105GO)
- GEDORE Double Box End Wrench, Offset, 10x12mm (2 10X12)
- DRILL AMERICA #2 HSS Split Point Jobber Length Drill Bit (DWDSP2)
- DRILL AMERICA #26 HSS Split Point Jobber Length Drill Bit, Overall Length: 3" (D/ASP26)
- DRILL AMERICA 5/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD5/64)
- DRILL AMERICA #35 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN35)
- DRILL AMERICA 1/4" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD1/4)
- DRILL AMERICA 5/16" HSS Black Oxide Jobber Length Drill Bit, Flute Length: 3-3/16" (DWDN5/16)
- DRILL AMERICA U HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASPU)
- Drill America Drill Bits