Shop All Extra Long Drill Bits
Drill America
63/64" x 12" HSS Extra Long Drill Bitwith 1/2" Shank
Mfr # DWDDL12X63/64X1/2
Zoro # G305900996
product price: $67.79
/ea
$67.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 63/64"
- Shank Dia. 1/2"
- Overall Length 12"
Product Information
- Brand Drill America
- MFR # DWDDL12X63/64X1/2
- Zoro # G305900996
- UPC # 887861308014
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Size | 63/64" |
Shank Dia. | 1/2" |
Overall Length | 12" |
Description
Extra length dills are for general purpose drilling in applications where extra length is required for reach. Designed to perform in a broad range of mateirals in the iron and steel families. 1/2" Shank to expand drill chuck capacity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL TOOL MFG. ITM 2-1/2" X 22" SDS-Max Concrete Core Deep Cutter (950CC7339)
- DIAMOND VANTAGE Core Bit, Dry, 6 x 5/8-11 in (06012H2DZGH)
- KRAFT TOOL R Blue Steel Edger w/ProFor, 9"x6" 1/2 (CF597PF)
- MILWAUKEE TOOL 2-1/2" Hole Dozer Bi-Metal Hole Saw (49-56-9631)
- DRILL AMERICA 11/16"x12" HSS Extra Long Drill Bit with 1/2"Shank (DWDDL12X11/16X1/2)
- DRILL AMERICA 1/2"x6" HSS Aircraft Extension Drill Bit, Overall Length: 6" (DWDA/CX61/2)
- DRILL AMERICA 5/32"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX65/32)
- DRILL AMERICA #16x6" HSS Aircraft Extension Drill Bit (DWDA/CX616)
- DRILL AMERICA 1/4"x12" HSS Aircraft Extension Drill Bit, Overall Length: 12" (D/AA/CX121/4)
- DRILL AMERICA 7/64"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX67/64)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 7/64 (11099)
- Drill America Extra Long Drill Bits