Shop All High Speed Jobber Drill Bits
Drill America
#62 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round
Mfr # DWDN62
Zoro # G1811987
Sold in multiples of 24 for $13.92
$13.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #62
- Overall Length 1-1/2"
- Cutting Direction Right Hand
- Number of Flutes 2
Product Information
- Brand Drill America
- MFR # DWDN62
- Zoro # G1811987
- UPC # 887861017459
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #62 |
Overall Length | 1-1/2" |
Flute Length | 5/8" |
Drill Bit Size | #62 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Point type | Conventional Point |
Drill Bit Finish | Black Oxide |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter Set TiN, 2 In Cut D, 11 Pc (63134999028)
- BOSCH Oscillating Tool Kit, 120 V AC, Corded, 3.6 Degrees Oscillation Angle, Starlock Max Series (GOP55-36C1)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 10mm -1.00 (8338)
- K-TOOL INTERNATIONAL Impact Driver Set, w/Impact Bits, 3/8" (KTI-71700)
- DRILL AMERICA #36 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN36)
- DRILL AMERICA #20 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP20)
- DRILL AMERICA #9 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP9)
- DRILL AMERICA #26 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN26)
- DRILL AMERICA 1/4" HSS Polished Jobber Length Drill Bit (DWDP1/4)
- DRILL AMERICA #49 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN49)
- IRWIN Turbomax 25/64 in. X 5-1/8 in. L High Speed Steel Drill Bit 1 pc (73625ZR)
- Drill America High Speed Jobber Drill Bits