Shop All Extra Long Drill Bits
Drill America
#60x12" HSS Aircraft Extension Drill Bit
Mfr # DWDA/CX1260
Zoro # G1813840
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Drill Bit Size #60
- Size #60
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Product Information
- Brand Drill America
- MFR # DWDA/CX1260
- Zoro # G1813840
- UPC # 887861044066
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Drill Bit Size | #60 |
Size | #60 |
Overall Length | 12" |
Flute Length | 11/16" |
Details
Item | Aircraft Extension Drill Bit |
Shank Type | Round |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Drill Bit Point Angle | 118 Degrees |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Manufactured to Aerospace Standard 907. The 135 degree split point is self-centering and reduces thrust. Ideal for drilling in mild steel where extra length for reach is required. They have a black oxide surface treatment that is abrasion resistant, reduces chip welding and improves chip flow. Sizes smaller than 1/16 and #52 have the 118 degree standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (2M-610)
- FEIN Saw Blades, Bi-Metal, 7-37/58 in. L, PK10 (63502208290)
- VIM PRODUCTS 8mm XZN Stubby Driver (XZN108)
- MILWAUKEE TOOL 1-1/8" Hole Dozer w/Carbide Teeth (49-56-0708)
- DRILL AMERICA #60x6" HSS Aircraft Extension Drill Bit (DWDA/CX660)
- DRILL AMERICA 1"x18" HSS Extra Long Drill Bit with 1/2"Shank (DWDDL18X1INCHX1/2)
- DRILL AMERICA 29/64"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X29/64)
- DRILL AMERICA 27/64"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX1227/64)
- DRILL AMERICA 9/64"x6" HSS Aircraft Extension Drill Bit, Flute Length: 1-3/4" (D/AA/CX69/64)
- DRILL AMERICA 9/64"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X9/64)
- WALTER Walter Titex - Extra long deep-hole drill (A1822-7)
- Drill America Drill Bits