Shop All High Speed Steel End Mills
Drill America
6.00mm HSS 4 Flute Single End End Mill
Mfr # DWC6MM-4FSE
Zoro # G1756827
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Single End
- Finish Uncoated (Bright)
- Overall Length 2-5/16"
- End Mill Material High Speed Steel
Product Information
- Brand Drill America
- MFR # DWC6MM-4FSE
- Zoro # G1756827
- UPC # 887861159586
- Country of Origin China
- Category High Speed Steel End Mills
Dimensions
Overall Length | 2-5/16" |
Milling Dia. | 6.00mm |
Flute Length | 1/2" |
Shank Size | 3/8" |
Details
Number of Flutes | 4 |
End Mill Style | Single End |
Finish | Uncoated (Bright) |
End Mill Material | High Speed Steel |
End Mill Cutting Type | Non Center Cutting |
Description
HSS, Metric Sizes, Size 6MM, Shank Dia 3/8, Flute Length 1/2, O.A.L. 2-5/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 50 PC Drywall Utility Knife Blades w/ Dispenser (48-22-1953)
- WILLIAMS 1/2" Drive, 1" SAE Socket, 8 Points (ST-832)
- PROTO Combination Wrench, Metric, 28mm Head Sz (J1228MASD)
- S & W MANUFACTURING Ctrl Knob, Nose Hdle, SS, 1/2-13", 2" dia. (SAK-025)
- DRILL AMERICA 3/4"x1/2" HSS 4 Flute Single End End Mill, Shank Size: 1/2" (BRCF326)
- DRILL AMERICA 1-3/4"x3/4" HSS 4 Flute Single End End Mill (DWCF367)
- DRILL AMERICA 5/16"x3/8" HSS 4 Flute Single End Center Cutting End Mill (DWCF310-CC)
- DRILL AMERICA 3/4"x3/4" HSS 2 Flute Single End End Mill, Milling Dia.: 3/4" (DWCT341)
- DRILL AMERICA 5/8"x1/2" HSS 4 Flute Single End End Mill, Shank Size: 1/2" (DWCF322)
- DRILL AMERICA 3/4"x3/4" HSS 2 Flute Single End Ball End Mill (DWCT1132)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End MIll Cleveland HD-4C Bright 11/32x3/8x3/4x3-1/2 (C33038)
- Drill America High Speed Steel End Mills