Shop All Screwdriver Bits
Drill America
#6 Torq-Set Insert Bit with 1/4in Hex Shank
Mfr # INS212-6
Zoro # G910548590
product price: $2.49
/ea
Sold in multiples of 3 for $7.47
$7.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Tool Tip Size #6
- Hex Shank Size 1/4"
- Fastening Tool Material Carbon Steel
- Finish Uncoated (Bright)
- Shank Type Hex
Product Information
- Brand Drill America
- MFR # INS212-6
- Zoro # G910548590
- UPC # 887861185547
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #6 |
Hex Shank Size | 1/4" |
Details
Fastening Tool Material | Carbon Steel |
Finish | Uncoated (Bright) |
Shank Type | Hex |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN 38DR LCOKING SOCKET ADAPTOR (TIT15212)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3048D)
- BON TOOL Bon 84-638 Brass Hydrant Adapter (84-638)
- IRWIN 1/8 in. X 2-3/4 in. L Cobalt Steel Drill Bit 1 pc (63108)
- DRILL AMERICA INS27368 P3X3-1/2" 1/4" SHK POWER BIT (P3-4) (INS27368)
- DRILL AMERICA #1 X 1in Triwing Insert Bit with 1/4in Hex Shank (INSTWD-1)
- DRILL AMERICA INS27362 Power Bit with 1/4" hex shank (INS27362)
- DRILL AMERICA INS27020 Insert Bit with 1/4" hex shank (INS27020)
- DRILL AMERICA #10 Torq-Set Insert Bit with 1/4in Hex Shank (INS212-10)
- DRILL AMERICA INS39537 Slotted Insert Bit with 1/4" hex shank (INS39537)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (491-C-PZDX-5PK)
- Drill America Screwdrivers and Nutdrivers