Shop All Carbide-Tipped Drill Bits
Drill America
#6 Solid Carbide Drill Bit
Mfr # DMOD6
Zoro # G1948828
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #6
- Overall Length 3"
- Cutting Direction Right Hand
- Number of Flutes 2
Product Information
- Brand Drill America
- MFR # DMOD6
- Zoro # G1948828
- UPC # 887861046589
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Size | #6 |
Overall Length | 3" |
Flute Length | 1-3/4" |
Drill Bit Size | #6 |
Details
Item | Solid Carbide Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Finish | Uncoated (Bright) |
Drill Bit Material | Carbide |
Drill Bit Point Angle | 118 Degrees |
Description
Solid Carbide drills are designed for drilling abrasive materials when drilling accuracy must be maintained and/or when used in high temperature drilling applications. Solid Carbide drills are used on materials such as cast iron, non-ferrous alloys, high silicon aluminum, copper, plastics, bronze, hard rubber, plexiglass, and other similar materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Crimping Roll Dies, PK2 (TT40807051G)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Length Dril Cleveland 3780 Steam Oxide HSS-CO 8% #1 (C15951)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCMT, 2, Cermet (CCMT32.52ELUW-T1500Z)
- METABO Plunge Saw Blade Wood + Metal BiM 20mm (626952000)
- DRILL AMERICA #9 Solid Carbide Drill Bit (DMOD9)
- DRILL AMERICA 13/64" Solid Carbide Drill Bit (DMOD13/64)
- DRILL AMERICA #1 Solid Carbide Drill Bit (DMOD1)
- DRILL AMERICA #44 Solid Carbide Drill Bit (DMOD44)
- DRILL AMERICA #54 Solid Carbide Drill Bit (DMOD54)
- DRILL AMERICA 17/64" Solid Carbide Drill Bit (DMOD17/64)
- DIABLO 4-3/8" SDS-Plus Thin Wall Carbide Tipped Core Bit (DMAPLCC1120)
- Drill America Carbide-Tipped Drill Bits