Shop All Reciprocating Saw Blades
Drill America
6 in L x 14 TPI Bi-Metal
Mfr # DMS03-7614
Zoro # G1955234
product price: $1.59
/ea
Sold in multiples of 5 for $7.95
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Height 0.035 in
- Finish Bright
- Blade Width 3/4 in
Product Information
- Brand Drill America
- MFR # DMS03-7614
- Zoro # G1955234
- UPC # 887861184717
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Length | 6 in |
Height | 0.035 in |
Blade Width | 3/4 in |
Details
Teeth per Inch | 14 |
Finish | Bright |
Description
Professional grade. 8% Cobalt matrix. HSS cutting edge laser welded to a high alloy steel back. This creates a blade that is long lasting, super tough, yet flexible to handle the toughest jobs Increased hardness (HRc 67) allows cutting of harder material such as Stainless Steel Lasts longer than normal high speed steel bi-metal blades Shatter-resistant to achieve a higher standard of user safety Special CAD/CAM computer tooth design to cut faster and last longer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPPINGER ER32 PRECIFLEX Adapter Type 3 (3203-0107)
- SUPERCUT Bandsaw Blade, 70.5 L, 0.1875 W, 4 TPI, 0.025 Thick, Carbon Steel (389722)
- DEWALT 4-1/2 IN Circular Saw Blade (DWA412TCT)
- R&B FABRICATIONS Bag/Tote, Mask Bag, Red, Cordura(R) Nylon (RB-425-RD)
- DRILL AMERICA 4"x.035 18TPI Reciprocating Saw Blade (DMS03-7418)
- DRILL AMERICA 6"x.035 6TPI Reciprocating Saw Blade (DMS03-7606)
- POWERMATE VX 24 TPI Reciprocating Saw Blade, 1PK (024-0298CT)
- DIABLO 6" L x Fire Rescue Cutting Reciprocating Saw Blade (DS0614WBF25)
- DEWALT 6" 6 TPI Plaster Cutting Bi-Metal Reciprocating Saw Blade (5 pack) (DW4851)
- LENOX 9" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (20582956R)
- MORSE Reciprocating Blade, RECIP BIM MET , PK5, 5 PK (RB614T05)
- Drill America Power Saw Blades