Shop All Hand Files and Rasps
Drill America
6" Half Round Bastard File
Mfr # DIC04795
Zoro # G1823826
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Half Round
Product Information
- Brand Drill America
- MFR # DIC04795
- Zoro # G1823826
- UPC # 887861165402
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 6" |
Details
Item | Carbon Steel File |
Profile Shape | Half Round |
Cut Type | Bastard |
Description
American Pattern Files, Length 6, Bastand , Half Round Files
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SDS-PLUS SLEDGE 10" Bull Point Chisel (48-62-6050)
- YG-1 TOOL CO 4 Flute Reg LenBall Nose Tialn-Extreme Coated Carbide - Ugmf91008 (43558TE)
- CHANNELLOCK Adj. Wrench, 10", 1-13/32" Cap., Black (810NW)
- MITUTOYO Electronic Micrometer, 0 to 1", Friction (293-832-30)
- DRILL AMERICA 14" Half Round Second File (DIC05225)
- DRILL AMERICA 12" Half Round Second File (DIC05125)
- DRILL AMERICA 14" Half Round Smooth File (DIC05258)
- DRILL AMERICA 10" Mill Smooth File (DIC08704)
- DRILL AMERICA 16" Flat Bastard File (DIC03980)
- DRILL AMERICA 6" Flat Second File (DIC03500)
- CRESCENT NICHOLSON 10" Half Round Double Cut Bastard File - Boxed (04995N)
- Drill America Cutting and Shaping Tools