Shop All Hand Files and Rasps
Drill America
6" Flat Second File
Mfr # DIC03500
Zoro # G1833547
product price: $4.75
/ea
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Flat
Product Information
- Brand Drill America
- MFR # DIC03500
- Zoro # G1833547
- UPC # 887861165198
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 6" |
Details
Item | Carbon Steel File |
Profile Shape | Flat |
Cut Type | Second |
Description
American Pattern Files, Length 6, Second , Flat Files
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG HSS End Mill, 1/4in.dia., 1-1/4in.Cut L (5450300)
- STARRETT Tap Wrench (93E)
- STEEL GRIP ALUMINUM PIPE WRENCH 14"" (2254001)
- TENG TOOLS 3/8INCHDR.SOCKET.TX.BIT (M381220T-C)
- DRILL AMERICA 16" Flat Bastard File (DIC03980)
- DRILL AMERICA 14" Flat Bastard File (DIC03863)
- DRILL AMERICA 6" Flat Smooth File (DIC03533)
- DRILL AMERICA 8" Square Smooth File (DIC13147)
- DRILL AMERICA 6" Mill Bastard File (DIC08354)
- DRILL AMERICA 4" Flat Smooth File (DIC03434)
- WESTWARD Hand File Set, Bastard/Smooth, 8 In L, 6 Pc (10Z755)
- Drill America Cutting and Shaping Tools