Shop All Hand Taps
Drill America
#6-48 HSS Plug Hand Tap
Mfr # DWTST6-48P
Zoro # G1837896
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Plug
- Tap Dimension Type UNS Plug, Special Size
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Product Information
- Brand Drill America
- MFR # DWTST6-48P
- Zoro # G1837896
- UPC # 887861082594
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | #6-48 |
Tap Dimension Type | UNS Plug, Special Size |
Details
Tap Style | Plug |
Item | High Speed Steel Hand Tap |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Hand Taps are the most versatile taps for hand use, or for tapping under power. Hand taps are popular for use in general machine tapping or CNC tapping. They are also appropriate for tapping the vast majority of materials in through or blind holed conditions. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. HSS, Tap, Size: 6-48, 6"-48 Plug Special Tap Decimal Equivalent: #6-48 HSS Plug Tap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 15/16" (03812)
- DRILL AMERICA 1-7/16"-12 HSS Plug Hand Tap (DWTST1-7/16-12P)
- ARTU SDS Plus Drill Bit 5/8" x 12"L (01282)
- YG-1 TOOL CO Spiral Point Tap Plug, 3 Flutes (L7365)
- DRILL AMERICA #6-36 HSS Plug Hand Tap (DWTST6-36P)
- DRILL AMERICA 9/16"-28 HSS Plug Hand Tap (DWTST9/16-28P)
- DRILL AMERICA 7/8"-18 HSS Plug Hand Tap (DWTST7/8-18P)
- DRILL AMERICA m12x.5 HSS Metric Hand Tap (DWTSMT12X.5)
- DRILL AMERICA 4-48 HSS Machine and Fraction Hand Tap Set (DWT54156)
- DRILL AMERICA 15/16"-20 HSS Plug Hand Tap (DWTST15/16-20P)
- DRILL AMERICA m2.5x.35 HSS Metric Hand Tap (DWTSMT2.5X.35)
- Drill America Hand Taps