Shop All Hand Taps
Drill America
#6-24 HSS Plug Hand Tap
Mfr # DWTST6-24P
Zoro # G1836864
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Plug
- Tap Dimension Type UNS Plug, Special Size
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Product Information
- Brand Drill America
- MFR # DWTST6-24P
- Zoro # G1836864
- UPC # 887861082518
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | #6-24 |
Tap Dimension Type | UNS Plug, Special Size |
Details
Tap Style | Plug |
Item | High Speed Steel Hand Tap |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Hand Taps are the most versatile taps for hand use, or for tapping under power. Hand taps are popular for use in general machine tapping or CNC tapping. They are also appropriate for tapping the vast majority of materials in through or blind holed conditions. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. #6-24 Size Plug Tap. Hand Taps are the most versatile taps for hand use, or for tapping under power. Hand taps are popular for use in general machine tapping or CNC tapping. They are also appropriate for tapping the vast majority of materials in through or blind holed conditions. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. Tap sets come with three taps, one of each: Taper, Plug and Bottoming tap.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 6Pc 2" Power Bit Set (642636)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1137500)
- KRAFT TOOL Elite Series Carbon Steel Cem, 16"x4 (CFE222PF)
- PFERD 10" Three Square File - DIY Packaged - Bastard Cut, with Handle (11103P)
- DRILL AMERICA 7/8"-20 HSS Plug Hand Tap (DWTST7/8-20P)
- DRILL AMERICA #8-30 HSS Plug Hand Tap (DWTST8-30P)
- DRILL AMERICA 5/16"-40 HSS Plug Hand Tap (DWTST5/16-40P)
- DRILL AMERICA 1/2"-20 Carbon Steel Bottoming Hand Tap (DWTB1/2-20)
- DRILL AMERICA 1"-8 HSS Machine and Fraction Hand Plug Tap (T/A54924)
- DRILL AMERICA 1/2"-14 HSS Plug Hand Tap (DWTST1/2-14P)
- DRILL AMERICA 7/8"-14 Carbon Steel Hand Tap Set (DWTS7/8-14)
- Drill America Taps