Shop All Tap Sets
This Product is Discontinued
Drill America
5Pc. NPT Pipe Tap Set 1/8, /1/4, 3/8, 1/2, 3/4 (Discontinued)
Mfr # POUCSNPT5
Zoro # G1922946
This Product is Discontinued
Key Features
- Tap Grouping Set
- Finish Uncoated (Bright)
- Size/Range 1/8", 1/4", 3/8", 1/2" and 3/4" NPT
- Cutting Direction Right Hand
Product Information
- Brand Drill America
- MFR # POUCSNPT5
- Zoro # G1922946
- UPC # 887861241908
- Country of Origin China
- Category Tap Sets
Dimensions
Size/Range | 1/8", 1/4", 3/8", 1/2" and 3/4" NPT |
Details
Tap Grouping | Set |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Carbon steel pipe taps are designed to clean and or re-thread damaged or jammes pipe threads. They are appropriate for threading a wide variety of materials both ferrous and non-ferrous. The nominal size of a Pipe Tap is that of the pipe fitting to be tapped, not the actual size of the tap. The thread tapers 3/4 of an inch per foot. All Pipe Taps furnished with a 2-1/2 to 3-1/2 thread chamfer. NPT threads require the use of a sealer like teflon tape or pipe compound. NPT Pipe Taps 1/4"-18 NPT, 3/8"-18 NPT, 1/2"-14 NPT, 3/4"-14 NPT Carbon steel pipe taps in plastic pouch case.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.