Shop All Masonry Drill Bits
Drill America
5/8"x6" 3/8" Shank Carbide Tipped Masonry Drill Bit
Mfr # DAM6X5/8X3/8
Zoro # G1947848
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 5/8"
- Shank Size 3/8"
- Overall Length 6"
- Cutting Direction Right Hand
- Drill Bit Finish Black Oxide
Product Information
- Brand Drill America
- MFR # DAM6X5/8X3/8
- Zoro # G1947848
- UPC # 887861053860
- Country of Origin China
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 5/8" |
Shank Size | 3/8" |
Overall Length | 6" |
Details
Item | Masonry Drill Bit |
Cutting Direction | Right Hand |
Drill Bit Finish | Black Oxide |
Drill Bit Material | Carbide Tipped |
Shank Type | Round |
Description
Carbide tipped round shank masonry drills are engineered with wide fultes to provide fast dust removal in softer materials. Designed for drilling in brick, concrete and sandstone. Carbide tips brazed to tough steel bodies and are larger than the nominal drill size to provide clearance for installation of anchor screws, expansion shields and toggle bolts. Designed for use in portable electric drills.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 25PC 135° Heavy-Duty Jobber Drill Set Cle-Line 1878 Black & Gold HSS RHS/RHC 1mm-13mmx.5mm (C74059)
- SUPERCUT 130-inch x 1-inch x 0.035 x 8-12 TPI Premium Bimetal Blade (524086)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 2 mm Tip, 1 3/4 in L (20HW83)
- SIOUX TOOLS Force Air Engraving Pen, Specialty, Bare Tool ToolKit, 1 CFM, 90 PSI Air, 14 NPT Air Inlet, Twist (5980)
- DRILL AMERICA 5/8"x18" Carbide Tipped Masonry Drill Bit (DAM18X5/8)
- DRILL AMERICA 1/2"x24" Carbide Tipped Masonry Drill Bit (DAM24X1/2)
- DRILL AMERICA 3/4"x6" Carbide Tipped Masonry Drill Bit (DAM6X3/4)
- DRILL AMERICA 7/8"x6" Carbide Tipped Masonry Drill Bit (DAM6X7/8)
- DRILL AMERICA DAM316612 3/16"x6-1/2" Carbide Tipped Concrete Screw Anchor Bit (DAM316612)
- DRILL AMERICA 5/8"x6" 1/2" Shank Carbide Tipped Masonry Drill Bit (DAM6X5/8X1/2)
- MIDWEST FASTENER 5/32" x 4-1/2" Steel Concrete Drill Bits (09286)
- Drill America Drill Bits