Shop All Keyseat Cutter
Drill America
5/8"x5/32" HSS Shank Type Keyeat Woodruff Cutter
Mfr # DWCWC505
Zoro # G1755734
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 5/8" x 5/32"
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Product Information
- Brand Drill America
- MFR # DWCWC505
- Zoro # G1755734
- UPC # 887861179607
- Country of Origin China
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 5/8" x 5/32" |
Details
Material - Machining | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
HSS, Cutters, Dia 5/8, Face With 5/32, 1/2 Shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley 57-531 Compo-Cast® 18 oz. 11-3/8" Standard Soft Face Hammer (57-531)
- PROSKIT Ergo-Lunar Crimper, Thin Style Insul ated (300-142)
- EKLIND 7 Piece SAE L-Shape Hex Key Set, 13207 (13207)
- FREUD Straight Router Bit, 2-1/2" Cutting L (12-130)
- DRILL AMERICA 3/4"x3/16" HSS Shank Type Keyeat Woodruff Cutter (DWCWC606)
- DRILL AMERICA 1/2"x1/8" HSS Shank Type Keyeat Woodruff Cutter (DWCWC404)
- DRILL AMERICA 1/2"x3/32" HSS Shank Type Keyeat Woodruff Cutter (DWCWC304)
- DRILL AMERICA 5/16"x3/32" HSS Shank Type Keyeat Woodruff Cutter (DWCWC302-1/2)
- DRILL AMERICA 3/4"x1/8" HSS Shank Type Keyeat Woodruff Cutter (DWCWC406)
- DRILL AMERICA 7/8"x3/16" HSS Shank Type Keyeat Woodruff Cutter (DWCWC607)
- INTERNAL TOOL Head Key Cutter, 0.625 x 0.0938 Slot (78-1680)
- Drill America Keyseat Cutter