Shop All Counterbores
Drill America
5/8"x3/16" Pilot Hole HSS Straight Shank Counterbore
Mfr # DEWCBR5/8
Zoro # G1745800
product price: $28.95
/ea
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 5/8"
- Overall Length 5-1/8"
- Shank Type Straight
- Finish Uncoated (Bright)
- Size- Decimal 0.625 in
Product Information
- Brand Drill America
- MFR # DEWCBR5/8
- Zoro # G1745800
- UPC # 887861129176
- Country of Origin China
- Category Counterbores
Dimensions
Bore Dia. | 5/8" |
Overall Length | 5-1/8" |
Size- Decimal | 0.625 in |
Shank Size | 1/2" |
Details
Shank Type | Straight |
Finish | Uncoated (Bright) |
Description
Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Sledge Hammer, 20 lb., 30 In, Rubber/Steel (22030)
- VERMONT GAGE Plug Gage, Class X, 0.1015 in. dia. (141110150)
- FEIN E Cutsuper Cut 1-3/8 In (63502119010)
- VEGA Clutch 1/8 Power Bit x 2 (150CG432A)
- DRILL AMERICA 19/32"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR19/32)
- DRILL AMERICA 37/64"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR37/64)
- DRILL AMERICA 7/8"x3/16" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR7/8)
- DRILL AMERICA 7/32"x3/32" Pilots for Counterbore (DEWPIL7/32X3/32)
- DRILL AMERICA 43/64"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR43/64)
- DRILL AMERICA #8 11/64" Continuous Pilot Capscrew Counterbore (DEWCSCBR8)
- DRILL AMERICA 9/16"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR9/16)
- Drill America Porting Tools & Counterbores