Shop All Keyseat Cutter
Drill America
5/8"x1/8"HSS Shank Type Keyeat Woodruff Cutter
Mfr # DWCWC405
Zoro # G1756599
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 5/8" x 1/8"
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Product Information
- Brand Drill America
- MFR # DWCWC405
- Zoro # G1756599
- UPC # 887861179584
- Country of Origin China
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 5/8" x 1/8" |
Details
Material - Machining | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
HSS, Cutters, Dia 5/8, Face With 1/8, 1/2 Shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 82-920 Swaged Handle, 1-3/4" Magnesium, 6 Ft (82-920)
- GERBER Multi-Tool Folding Knife, Gray, 6 Function (31-000206)
- URREA Black flat strike wrench 12 point, 3-1/2" opening size. (2756SW)
- WIHA Open End Wrench, Metric, 7.0mm Head Size (20007)
- DRILL AMERICA 3/4"x1/8" HSS Shank Type Keyeat Woodruff Cutter (DWCWC406)
- DRILL AMERICA 1/2"x1/8" HSS Shank Type Keyeat Woodruff Cutter (DWCWC404)
- DRILL AMERICA 1"x5/16" HSS Shank Type Keyeat Woodruff Cutter (DWCWC1008)
- DRILL AMERICA 3/4"x3/16" HSS Shank Type Keyeat Woodruff Cutter (DWCWC606)
- DRILL AMERICA 7/8"x3/16" HSS Shank Type Keyeat Woodruff Cutter (DWCWC607)
- DRILL AMERICA 5/16"x3/32" HSS Shank Type Keyeat Woodruff Cutter (DWCWC302-1/2)
- KEO Keyseat Cutter, HSS, 1 In, #708, STAG (67085)
- Drill America Milling Cutters