Shop All Carbide Burs
Drill America
5/8"x1" Tree Carbide Burr 1/4" Shank - Aluminum
Mfr # DULSF6NF
Zoro # G1750378
$27.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Tree
- Trade Number SF-6NF
Product Information
- Brand Drill America
- MFR # DULSF6NF
- Zoro # G1750378
- UPC # 887861119962
- Country of Origin United States
- Category Carbide Burs
Details
Shape | Tree |
Trade Number | SF-6NF |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 180 Grit Mesh Sanding Sheets for M12 FUEL Orbital Detail Sander (12 pk) (48-80-5180)
- NORTON ABRASIVES Toolroom Wheel, 1" x 1" x 1/4", PK40 (66243427769)
- MIRKA Golden Finish-2 6" Grip (OS-241-GF2)
- MERIT Non-Woven Wheels3x1/2x1/4 In. Non-Woven (08834131560)
- DRILL AMERICA 1/4"x1/4" Ball End Carbide Burr 1/8" Shank (DULSD51)
- DRILL AMERICA 1/4"x5/8" Cylindrical Carbide Burr 1/4" Shank 6"OAL (DULSA1X6)
- DRILL AMERICA 1/2"x3/4" Tree Pointed End Carbide Burr 1/4 Shank (DULSG13)
- DRILL AMERICA 1/4"x1/2" Cone Pointed End Carbide Burr 1/4" Shank (DULSM1)
- DRILL AMERICA 5/8"x1" Cylindrical Carbide Burr 1/4 Shank (DULSA6)
- DRILL AMERICA 1/2"x1" Tree Pointed End Carbide Burr 1/4 Shank (DULSG5)
- SGSPRO Carbide Bur, 3/8" dia., 1/4" Shank, SM4 (15578)
- Drill America Carbide Burs