Shop All Carbide Burs
Drill America
5/8"x1" Cylindrical Carbide Burr 1/4 Shank
Mfr # DULSA6
Zoro # G1748567
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cylindrical
- Trade Number SA-6
Product Information
- Brand Drill America
- MFR # DULSA6
- Zoro # G1748567
- UPC # 887861118538
- Country of Origin United States
- Category Carbide Burs
Details
Cutting Edge Type | Double Cut |
Shape | Cylindrical |
Trade Number | SA-6 |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Unitized Wheel, 3x1x1/4, SC, XCRS, PK10 (61500007879)
- 3M CUBITRON Disc Film, N/Holes, 5 in.dia., 80 Grit, (7100045901)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.0938 in Thick, Aluminum Oxide (08N453)
- ARC ABRASIVES 4" x 5/8" T29 - Angle Face SZA Fiberglass Flap Disc, 60 Grit (10805AF)
- DRILL AMERICA 1/8"x1/8" Ball End Carbide Burr 1/8" Shank (DULSD42)
- DRILL AMERICA 1"x15/16" Ball End Carbide Burr 1/4 Shank (DULSD9)
- DRILL AMERICA 3/32"x3/32" Ball End Carbide Burr 1/8" Shank (DULSD41)
- DRILL AMERICA 5/8"x1" Oval Carbide Burr 1/4 Shank (DULSE6)
- DRILL AMERICA 3/4"x1-1/2" Tree Pointed End Carbide Burr 1/4 Shank (DULSG15)
- DRILL AMERICA 1/8"x1/2" Tree Radius End Carbide Burr 1/4 Shank (DULSF11)
- MASTERCUT TOOL 09800 3/8x3/4x1/4x2-1/2 Radius Tree Doublecut (SF-3DC)
- Drill America Carbide Burs