Shop All Expansion Reamers
Drill America
5/8" HSS Straight Shank Machine Expansion Reamer
Mfr # DWRRE5/8
Zoro # G1828400
product price: $55.29
/ea
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type - Machining Round
- Flute Type Straight
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
- Reamer Size 5/8"
Product Information
- Brand Drill America
- MFR # DWRRE5/8
- Zoro # G1828400
- UPC # 887861149495
- Country of Origin China
- Category Expansion Reamers
Dimensions
Flute Length | 1-1/4" |
Reamer Size | 5/8" |
Size | 5/8" |
Overall Length | 9" |
Details
Shank Type - Machining | Round |
Flute Type | Straight |
Material - Machining | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Item | Expansion Reamer |
Description
HSS, Machine Expansion Reamer, Size 5/8, Dec Equivalent .6250, O.A.L. 9, Shank Dia. 9/16, Flute Length 1-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Masonry Drill, 7/8in, Carbide (HC5040)
- KEO Countersink, 3 FL, 90 Deg, 3/8, Cobalt, TiN (55321-TiN)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57189)
- MAYHEW Strght Scraper Set, Progrip, 4Pc (MAY13082)
- DRILL AMERICA 1" HSS Straight Shank Machine Expansion Reamer (DWRRE1INCH)
- DRILL AMERICA 1-3/4" HSS Straight Shank Machine Expansion Reamer (DWRRE1-3/4)
- DRILL AMERICA 1-9/16" HSS Straight Shank Machine Expansion Reamer (DWRRE1-9/16)
- DRILL AMERICA 1-1/4" HSS Straight Flute Hand Expansion Reamer (DWRRHDE1-1/4)
- DRILL AMERICA 3/4" HSS Straight Flute Hand Expansion Reamer (DWRRHDE3/4)
- DRILL AMERICA 1-7/8" HSS Taper Shank Machine Expansion Reamer (DWRRETS1-7/8)
- MILWAUKEE TOOL Reamer Attachment for M18 FUEL Compact Band Saw (49-90-2029)
- Drill America Expansion Reamers