Shop All Expansion Reamers
Drill America
5/8" HSS Spiral Flute Hand Expansion Reamer
Mfr # DWRRHDES5/8
Zoro # G1833459
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type - Machining Round
- Flute Type Spiral
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
- Overall Length 6"
Product Information
- Brand Drill America
- MFR # DWRRHDES5/8
- Zoro # G1833459
- UPC # 887861149167
- Country of Origin China
- Category Expansion Reamers
Dimensions
Flute Length | 2-1/2" |
Overall Length | 6" |
Reamer Size | 5/8" |
Size | 5/8" |
Details
Shank Type - Machining | Round |
Flute Type | Spiral |
Material - Machining | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Item | Hand Reamer |
Description
HSS, Hand Expansion Reamer, Size 5/8, O.A.L. 6, Flute Length 2-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Self-Feeding Bit, 2-1/4In (SF2251)
- C.K MAGMA Magma Tool Roll (MA2718)
- PFERD 8" Round File - DIY Packaged - Bastard Cut, with Handle (11067P)
- INGERSOLL-RAND Hammer, Air, 13 CFM (AVC12A1)
- DRILL AMERICA 11/16" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES11/16)
- DRILL AMERICA 3/8" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES3/8)
- DRILL AMERICA 1-1/4" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES1-1/4)
- DRILL AMERICA 1-13/16" HSS Taper Shank Machine Expansion Reamer (DWRRETS1-13/16)
- DRILL AMERICA 1" HSS Taper Shank Machine Expansion Reamer (DWRRETS1INCH)
- DRILL AMERICA 1-9/16" HSS Taper Shank Machine Expansion Reamer (DWRRETS1-9/16)
- DRILL AMERICA 7/8" HSS Taper Shank Machine Expansion Reamer (DWRRETS7/8)
- Drill America Reamers