Shop All High Speed Jobber Drill Bits
Drill America
#58 HSS Black Oxide Jobber Length Drill Bit, Overall Length: 1-5/8"
Mfr # DWDN58
Zoro # G1839944
product price: $0.80
/ea
Sold in multiples of 24 for $19.20
$19.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #58
- Overall Length 1-5/8"
- Cutting Direction Right Hand
- Number of Flutes 2
Product Information
- Brand Drill America
- MFR # DWDN58
- Zoro # G1839944
- UPC # 887861017411
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #58 |
Overall Length | 1-5/8" |
Flute Length | 11/16" |
Drill Bit Size | #58 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Material | High Speed Steel |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Finish | Black Oxide |
Point type | Conventional Point |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 1/16in Hex L-Wrench - Long Bulk (13903)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (H268HG)
- WESTWARD Alloy Steel Tap, 7/16-20 UNF (CCT1060-118)
- BESSEY Bar Clamp, Max Jaw Opening 24 in, Throat Depth 5 1/2 in, Steel Handle (GSM60)
- DRILL AMERICA 35/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN35/64)
- DRILL AMERICA 7/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN7/64)
- DRILL AMERICA 3/16" HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP3/16)
- DRILL AMERICA #42 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN42)
- DRILL AMERICA Q HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDQ)
- DRILL AMERICA B HSS Black Oxide Jobber Length Drill Bit (DWDNB)
- DRILL AMERICA 1/16" HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP1/16)
- Drill America High Speed Jobber Drill Bits