Shop All Hand Taps
Drill America
5/8"-8 Acme Tap
Mfr # DWT5/8-8ACME
Zoro # G1762016
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style ACME
- Tap Dimension Type Acme
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
- Length 6-1/4"
Product Information
- Brand Drill America
- MFR # DWT5/8-8ACME
- Zoro # G1762016
- UPC # 887861098236
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | 5/8"-8 |
Tap Dimension Type | Acme |
Length | 6-1/4" |
Details
Tap Style | ACME |
Item | Acme Tap |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Acme Tap, Size: 5/8-8, Dec. Equivalent .6250, Thread Length, O.A.L. 6-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Level Post Orange Abs Plastic (175-O)
- GEMPLERS Gempler's Single-Spoke Tool Rack (TR-HR-18)
- METABO Twist Tension Clamps (2 pc) PK (631031000)
- KLEIN TOOLS 8" High Leverage Diagonal Cutters with Ring 1" (D228-8TT)
- DRILL AMERICA 1"-5 Acme Tap (DWT1-5ACME)
- DRILL AMERICA 1-1/4"-5 Acme Tap (DWT1-1/4-5ACME)
- DRILL AMERICA 3/4"-6 Acme Tap (DWT3/4-6ACME)
- DRILL AMERICA 1/2"-13 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 1/2"-13 (DWT54726)
- DRILL AMERICA 1-1/4"-20 HSS Plug Hand Tap (DWTST1-1/4-20P)
- DRILL AMERICA 2-1/4"-4-1/2 HSS Plug Hand Tap (DWTST2-1/4-4-1/2P)
- DRILL AMERICA 1-1/4"-7 Carbon Steel Taper Hand Tap (DWTT1-1/4-7)
- Drill America Hand Taps