Shop All Countersinks
Drill America
5/8"-60 HSS 6 Flute Chatterless Countersink
Mfr # DEWCHAT5/8-60
Zoro # G1740158
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 5/8"
- Overall Length 2-1/2"
- Included Angle 60 Degrees
- Shank Size 1/2"
- Finish Uncoated (Bright)
Product Information
- Brand Drill America
- MFR # DEWCHAT5/8-60
- Zoro # G1740158
- UPC # 887861132145
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 5/8" |
Overall Length | 2-1/2" |
Shank Size | 1/2" |
Details
Countersink Angle | 60 |
Number of Flutes | 6 |
Included Angle | 60 Degrees |
Finish | Uncoated (Bright) |
Shank Type | Round |
Description
6 Flute chatterless countersinks are designed to provide more metal removes than the 1,2,3 and 4 flute countersinks. They are also more effective on harder materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO TOOLS 39 Piece General Tool Kit Blue DT9706-B (DT9706-BL)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/4" 12 pt SAE Socket, 12 Points (40840)
- KEO Drill/Countersink, 90 deg., 1in dia., TiN (53109-TIN)
- PROTO Screw Extractor, 21/32 (J9527)
- DRILL AMERICA 5/8"-60 HSS Single Flute Countersink (DEWSFC5/8-60)
- DRILL AMERICA 5/8"-60 HSS 4 Flute Machine Countersink (DEWMSK5/8-60)
- DRILL AMERICA 5/8"-90 HSS Single Flute Countersink (DEWSFC5/8-90)
- DRILL AMERICA 5/8"-90 HSS 6 Flute Chatterless Countersink (DEWCHAT5/8-90)
- DRILL AMERICA 1/2"-60 HSS 6 Flute Chatterless Countersink (DEWCHAT1/2-60)
- DRILL AMERICA 1/2"-#6 HSS Threaded Shank Stop Countersink (TSC1/2-6)
- KEO 3/8 x 60 deg Six Flute Carbide Countersink (55783)
- Drill America Countersinks, Center Drills & Spotting Drills