Shop All Round Dies
Drill America
5/8"-28x1-1/2" OD HSS Round Adjustable Die Special
Mfr # DWTSR112-5828
Zoro # G1942360
product price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape 1-1/2" OD, Fract Special
- Die Material High Speed Steel
- Outside Dia. (In.) 1-1/2"
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Product Information
- Brand Drill America
- MFR # DWTSR112-5828
- Zoro # G1942360
- UPC # 887861115223
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | 5/8"-28 |
Outside Dia. (In.) | 1-1/2" |
Details
Item | Round Adjustable Die |
Die Shape | 1-1/2" OD, Fract Special |
Die Material | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 12 ft. Screed Bar (48-38-2012)
- STARRETT Electronic Digital Caliper, 0 to 8 In (798A-8/200)
- MAKITA 1/4" Compact Die Grinder, 2.2A, Lock-On (GD0603)
- MAG-MATE Grinder Tool Holder, w/ Magnetic Base (GTH01)
- DRILL AMERICA 1/2"-28x1-1/2" OD HSS Round Adjustable Die Special (DWTSR112-1228)
- DRILL AMERICA 9/16"-36x1-1/2" OD HSS Round Adjustable Die Special (DWTSR112-91636)
- DRILL AMERICA 3/4"-20x1-1/2" OD HSS Round Adjustable Die Special (DWTSR112-3420)
- DRILL AMERICA m30x1.25 2-1/2" OD HSS Round Adj. Die Special (DWTSMR212-30X1.25)
- DRILL AMERICA 1/16" NPT 1" OD HSS Round Adjustable Pipe Die (DWTH1-116NPT)
- DRILL AMERICA #10-32 1"OD HSS Round Adjustable Die Standard (DWTH1-1032)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1In Oiuter Diameter 3/8-16UNC (C65159)
- Drill America Dies