Shop All Hand Taps
Drill America
5/8"-18 HSS Left Hand 4 Flute Taper Tap
Mfr # DWT60835
Zoro # G1831027
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Left Hand Taper
- Tap Style Taper
- Finish Uncoated (Bright)
- Cutting Direction Left Hand
Product Information
- Brand Drill America
- MFR # DWT60835
- Zoro # G1831027
- UPC # 887861078627
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | 5/8"-18 |
Tap Dimension Type | Left Hand Taper |
Details
Item | Left Hand Tap |
Tap Style | Taper |
Finish | Uncoated (Bright) |
Cutting Direction | Left Hand |
Description
Hand Taps are the most versatile taps for hand use, or for tapping under power. Hand taps are popular for use in general machine tapping or CNC tapping. They are also appropriate for tapping the vast majority of materials in through or blind holed conditions. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. HSS Left Hand Tap, 5/8"-18, Dec. Equivilant: .625-18, Limit H3, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Curved Tweezers (900-072)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Overhead Dua-Pull .63-.87 (033271039)
- WILLIAMS Williams Cold Chisel, 3/4" (C-24-TH)
- MILWAUKEE TOOL 25 ft Tape Measure, 1 in Blade (48-22-0325)
- DRILL AMERICA 5/8"-11 HSS Left Hand 4 Flute Taper Tap (DWT60831)
- DRILL AMERICA 1/2"-13 HSS Left Hand 4 Flute Taper Tap (DWT60807)
- DRILL AMERICA 1"-14 HSS Left Hand 4 Flute Taper Tap (DWT60909)
- DRILL AMERICA 5/16"-18 Carbon Steel Plug Hand Tap (DWTP5/16-18)
- DRILL AMERICA 5/16"-18 Carbon Steel Hand Tap Set (DWTS5/16-18)
- DRILL AMERICA m4x.35 HSS Metric Hand Tap (DWTSMT4X.35)
- HANSON 8-40 NS Plug Tap (1126)
- Drill America Hand Taps