Shop All Hand Taps
Drill America
5/8"-18 Carbon Steel Hand Tap Set
Mfr # DWTS5/8-18
Zoro # G1826215
product price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Carbon Steel Tap Set
- Tap Style Tap Set
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Product Information
- Brand Drill America
- MFR # DWTS5/8-18
- Zoro # G1826215
- UPC # 887861077729
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | 5/8"-18 |
Tap Dimension Type | Carbon Steel Tap Set |
Details
Item | Carbon Steel Hand Tap |
Tap Style | Tap Set |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Carbon Steel Hand Taps are used to re-thread damaged and/or jammed threads. Carbon Steel Hand Taps may also be used to thread mild steels. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. Carbon Steel Hand Tap, Set includes Taper, Plug and Bottoming Taps, 5/8"-18, Number of Flutes 4, Dec Equivilant 0.625-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING 6 Pc. Egt Sensor Socket Set (5083)
- NACHI Taper Shank Oil-Hole HSCO Drill - 21/32in (1057322)
- DRILL AMERICA m48x5 HSS Metric Hand Tap (DWTSMT48X5)
- WESTWARD Flat Chisel, 0.580 In., 9 In., Oval (4MGY3)
- DRILL AMERICA 9/16"-12 Carbon Steel Hand Tap Set (DWTS9/16-12)
- DRILL AMERICA 1-1/8"-7 Carbon Steel Hand Tap Set (DWTS1-1/8-7)
- DRILL AMERICA 1-72 Carbon Steel Hand Tap Set (DWTS1-72)
- DRILL AMERICA m48x1.5 HSS Metric Hand Tap (DWTSMT48X1.5)
- DRILL AMERICA 5/16"-24 Carbon Steel Taper Hand Tap (DWTT5/16-24)
- DRILL AMERICA 13/16"-20 HSS Plug Hand Tap (DWTST13/16-20P)
- DRILL AMERICA 1/2"-20 HSS Machine and Fraction Hand Tap Set, Finish: Uncoated (Bright) (T/A54741)
- Drill America Taps