Shop All Hand Taps
Drill America
5/8"-18 Carbon Steel Bottoming Hand Tap
Mfr # DWTB5/8-18
Zoro # G1808030
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Carbon Steel Bottoming
- Tap Style Bottom
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Product Information
- Brand Drill America
- MFR # DWTB5/8-18
- Zoro # G1808030
- UPC # 887861077712
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | 5/8"-18 |
Tap Dimension Type | Carbon Steel Bottoming |
Details
Tap Style | Bottom |
Item | Carbon Steel Hand Tap |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Carbon Steel Hand Taps are used to re-thread damaged and/or jammed threads. Carbon Steel Hand Taps may also be used to thread mild steels. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. Carbon Steel Hand Tap, Bottoming, 5/8"-18, Number of Flutes 4, Dec Equivilant 0.625-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 7/16 (76312)
- DRILL AMERICA 1-3/8"-6 HSS Plug Tap and 1-7/32" HSS 1/2" Shank Drill Bit (POU1-3/8-6)
- TITAN Extension Set 3 pc. 1/2" Drive (TL62140)
- SUNEX 3/8" Dr. 8mm Stubby Hex Impact Driver (364608)
- DRILL AMERICA 1-3/8"-12 Carbon Steel Bottoming Hand Tap (DWTB1-3/8-12)
- DRILL AMERICA 1/4"-20 Carbon Steel Bottoming Hand Tap (DWTB1/4-20)
- DRILL AMERICA 5-44 Carbon Steel Bottoming Hand Tap (DWTB5-44)
- DRILL AMERICA 1-1/8"-7 Carbon Steel Taper Hand Tap (DWTT1-1/8-7)
- DRILL AMERICA 1-1/2"-12 HSS Machine and Fraction Hand Tap Set, Tap Thread Size: 1-1/2"-12 (DWT54943)
- DRILL AMERICA m38x1 HSS Metric Hand Tap (DWTSMT38X1)
- DRILL AMERICA 5/16"-18 HSS Tin Coated Plug Tap (T/A54505TN)
- Drill America Taps