Shop All Hex Dies
Drill America
5/8"-11 Carbon Steel Hex Rethreading Die
Mfr # DWTHX5811
Zoro # G1826994
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Die Thread Size 5/8"-11
- Die Material Carbon Steel
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Product Information
- Brand Drill America
- MFR # DWTHX5811
- Zoro # G1826994
- UPC # 887861104043
- Country of Origin China
- Category Hex Dies
Dimensions
Die Thread Size | 5/8"-11 |
Details
Item | Hex Die |
Die Material | Carbon Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Carbon Steel Hex Dies are for dressing over brusied or rusty threads, they are the most cost effective rethreading tool available. No special holder is required for this type of die, any wrench large enough will suffice. Ideal for maintenance in the shop or field.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Impact Socket 6 (224D)
- ULTRA-DEX USA Indexable Profiling End Mill, 1-1/4", PHC (MDJNR 12-4B)
- ZORO SELECT 5/32" Carbide TiN 118 Deg. Jobber Length Drill Bit (450-101562A)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #36 (41706)
- DRILL AMERICA m16x1 Carbon Steel Hex Die (DWTSMH16X1)
- DRILL AMERICA m4x.70 Carbon Steel Hex Die (DWTMHX4X.7)
- DRILL AMERICA 1/4"-20 Carbon Steel Hex Rethreading Die (DWTHX1420)
- DRILL AMERICA 1/4"-27 Carbon Steel Hex Die (DWTSH1/4-27)
- DRILL AMERICA 3"-8 Carbon Steel Hex Die 8 Pitch (DWTSH3-8)
- DRILL AMERICA 1-5/8"-12 Carbon Steel Hex Die (DWTSH1-5/8-12)
- MILWAUKEE TOOL Hex Threading Die (49-57-5321)
- Drill America Hex Dies