Shop All Hand Taps
Drill America
5/8"-11 Carbon Steel Bottoming Hand Tap
Mfr # DWTB5/8-11
Zoro # G1818007
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Carbon Steel Bottoming
- Tap Style Bottom
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Product Information
- Brand Drill America
- MFR # DWTB5/8-11
- Zoro # G1818007
- UPC # 887861077675
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | 5/8"-11 |
Tap Dimension Type | Carbon Steel Bottoming |
Details
Item | Carbon Steel Hand Tap |
Tap Style | Bottom |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Carbon Steel Hand Taps are used to re-thread damaged and/or jammed threads. Carbon Steel Hand Taps may also be used to thread mild steels. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. Carbon Steel Hand Tap, Bottoming, 5/8"-11, Number of Flutes 4, Dec Equivilant 0.625-11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 12-944 Double Time Fresno Brush, 36" (12-944)
- PROTO Locking Extension 1/4" Dr, 6 in L, 1 Pieces, Chrome (J4761L)
- CAPRI TOOLS 13 mm M13 Super-Stubby XZN Triple Square Impact Bit Socket (CP30044)
- LEATHERHEAD TOOLS NY Hook, 6 ft. HiViz Lime, w/ Chisel End (NYHL-6)
- DRILL AMERICA 1/2"-20 Carbon Steel Bottoming Hand Tap (DWTB1/2-20)
- DRILL AMERICA 6-32 Carbon Steel Bottoming Hand Tap (DWTB6-32)
- DRILL AMERICA 12-24 Carbon Steel Bottoming Hand Tap (DWTB12-24)
- DRILL AMERICA m13x1.25 HSS Metric Hand Tap (DWTSMT13X1.25)
- DRILL AMERICA 8-32x6" HSS Pulley Tap (DWTET6X8-32)
- DRILL AMERICA 1-1/16"-18 HSS Plug Hand Tap (DWTST1-1/16-18P)
- DRILL AMERICA m19x1.5 HSS Metric Hand Tap (DWTSMT19X1.5)
- Drill America Taps