Shop All Round Dies
Drill America
5/8"-11 1-1/2" OD HSS Left Hand Round Adjustable Die
Mfr # DWTH112-5811LH
Zoro # G1820484
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Left Hand Die
- Die Material High Speed Steel
- Thread Direction Left Hand
- Outside Dia. (In.) 1-1/2"
- Cutting Direction Left Hand
Product Information
- Brand Drill America
- MFR # DWTH112-5811LH
- Zoro # G1820484
- UPC # 887861102803
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | 5/8"-11 |
Outside Dia. (In.) | 1-1/2" |
Details
Item | Round Adjustable Die |
Die Shape | Left Hand Die |
Die Material | High Speed Steel |
Thread Direction | Left Hand |
Cutting Direction | Left Hand |
Finish | Uncoated (Bright) |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STM AL5 Grade C5 Turning Style A Brazed Tool (141802)
- LENOX Band Saw Blade, 21 ft. 1/2" L, 1-1/2" W, 5/8 TPI, 0.050" Thick, Steel, Classic Pro Series (1851981)
- PERFORMANCE TOOL ADJUSTABLE WRNCH 6""X3/4"" (W6C)
- OSG Chucking Reamer, 2.2390 in., 2 Fl, Carbide (257-2280)
- DRILL AMERICA 1/2"-20 1-1/2" OD HSS Left Hand Round Adjustable Die (DWTH112-1220LH)
- DRILL AMERICA 1/2"-13 1-1/2" OD HSS Left Hand Round Adjustable Die (DWTH112-1213LH)
- DRILL AMERICA 5/16"-18 1-1/2" OD HSS Left Hand Round Adjustable Die (DWTH112-51618LH)
- DRILL AMERICA m12x1.25 1"OD HSS Round Die (DWTMR1-12X1.25)
- DRILL AMERICA m10x1.5 1"OD HSS Round Die (DWTMR1-10X1.5)
- DRILL AMERICA m13x1 1-1/2" OD HSS Round Adjustable Die Special (DWTSMR112-13X1)
- OSG Die Item, 1/4"-28 Die Thread, 1" W (2703000)
- Drill America Dies