Shop All Taper Length Drill Bits
Drill America
#57 HSS Taper Length Drill Bit
Mfr # DWDTL57
Zoro # G1942914
product price: $2.69
/ea
Sold in multiples of 12 for $32.28
$32.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
- Overall Length 2-1/4"
Product Information
- Brand Drill America
- MFR # DWDTL57
- Zoro # G1942914
- UPC # 887861056380
- Country of Origin China
- Category Taper Length Drill Bits
Dimensions
Drill Bit Size | #57 |
Overall Length | 2-1/4" |
Flute Length | 1-1/8" |
Details
Item | Taper Length Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Taper length drills are designed for general purpose drilling where a length longer than jobber length is required. Performs under a variety of normal conditions and in a broad range of materials in the iron and steel families
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Slotted ScrewDr Large Erg Handle Square (9137)
- TRUE TEMPER Pinch Bars, Pinch Point Bar, 24 In. L (1161100)
- DEWALT Hole Saw, Cutting 1 3/4" D, 1 1/8" dia (DAH3118)
- DIAMABRUSH Replacement Blade Kit, 5 in. dia., PK6 (ZMSTBLD25R6)
- DRILL AMERICA 11/32" Cobalt Steel Taper Length Drill Bit (DWDTLCO11/32)
- DRILL AMERICA 3/16" HSS Taper Length Drill Bit (DWDTL3/16)
- DRILL AMERICA #72 HSS Taper Length Drill Bit (DWDTL72)
- DRILL AMERICA 3/4" HSS Taper Length Drill Bit (DWDTL3/4)
- DRILL AMERICA 17/32" HSS Taper Length Drill Bit (DWDTL17/32)
- DRILL AMERICA #53 HSS Taper Length Drill Bit (DWDTL53)
- WALTER Walter Titex - Carbide twist drill, Taper Length Drill, 5.90mm, Carbide, DC150-08-05.900A1-WJ30TA (DC150-08-05.900A1-WJ30TA)
- Drill America Taper Length Drill Bits