Shop All Jobber Length Drill Bits
Drill America
5/64" Cobalt Jobber Length Drill Bit, Number of Flutes: 2
Mfr # DWDCO5/64
Zoro # G1733849
product price: $1.75
/ea
Sold in multiples of 12 for $21.00
$21.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 5/64"
- Shank Type Round
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
- Drill Bit Finish Gold
Product Information
- Brand Drill America
- MFR # DWDCO5/64
- Zoro # G1733849
- UPC # 887861021036
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 5/64" |
Overall Length | 2" |
Flute Length | 1" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Cobalt |
Drill Bit Finish | Gold |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Split Point |
Description
Cobalt jobber drills. Heavy Duty 135 Split Point, Cobalt Steel, Jobber Length, manufactured to National Aerospace standard 907. These drill bits display high red hardness, permitting speeds up to 30% greater than with conventional M2 high speed steel, and are especially effective in drilling tough, high tensile strength materials like stainless steel, inconel, and titanium. The 135 split point is self-centering and reduces thrust. Sizes smaller than 1/16” or #52, and larger than 1/2” have the 118° standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 8" Adjustable Black Oxide Wrench - Bagged (AT28BK)
- WESTWARD Flat Chisel, 1.250 In., 14 In. (4MHD4)
- VERMONT GAGE Adj. Go Ring Gage, 1-14 UNS 2A (361164110)
- DYNABRADE Offset Air Cut Off Tool, 20k rpm, 28 cfm (52420)
- DRILL AMERICA 11/64" HSS Polished Jobber Length Drill Bit (D/AP11/64)
- DRILL AMERICA 9/32" HSS Polished Jobber Length Drill Bit, Number of Flutes: 2 (D/AP9/32)
- DRILL AMERICA 3/32in Cobalt Quick Change Hex Shank Drill Bit (COHEX3/32)
- DRILL AMERICA #57 Cobalt Jobber Length Drill Bit (DWDCO57)
- DRILL AMERICA 31/64" HSS Polished Jobber Length Drill Bit, Number of Flutes: 2 (D/AP31/64)
- DRILL AMERICA 9/64" HSS Polished Jobber Length Drill Bit, Flute Length: 1-3/4" (D/AP9/64)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #54 (44124)
- Drill America Jobber Length Drill Bits