Shop All Carbide-Tipped Drill Bits
Drill America
#56 Solid Carbide Drill Bit
Mfr # DMOD56
Zoro # G1952224
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #56
- Overall Length 1-1/2"
- Cutting Direction Right Hand
- Number of Flutes 2
Product Information
- Brand Drill America
- MFR # DMOD56
- Zoro # G1952224
- UPC # 887861047081
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Size | #56 |
Overall Length | 1-1/2" |
Flute Length | 3/4" |
Drill Bit Size | #56 |
Details
Item | Solid Carbide Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Finish | Uncoated (Bright) |
Drill Bit Material | Carbide |
Drill Bit Point Angle | 118 Degrees |
Description
Solid Carbide drills are designed for drilling abrasive materials when drilling accuracy must be maintained and/or when used in high temperature drilling applications. Solid Carbide drills are used on materials such as cast iron, non-ferrous alloys, high silicon aluminum, copper, plastics, bronze, hard rubber, plexiglass, and other similar materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive, SAE 1-9/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4950CF)
- MILWAUKEE TOOL 7/16 in. x 6 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (Bulk) (49-66-4686)
- PROTO Drift Punch, Brass, 1/2 x 7 In (J9612B)
- ZORO SELECT Chucking Reamer, 0.1240 In., 4 Flute, HSS (11V429)
- DRILL AMERICA #54 Solid Carbide Drill Bit (DMOD54)
- DRILL AMERICA 3/64" Solid Carbide Drill Bit (DMOD3/64)
- DRILL AMERICA #52 Solid Carbide Drill Bit (DMOD52)
- DRILL AMERICA #39 Solid Carbide Drill Bit (DMOD39)
- DRILL AMERICA V Solid Carbide Drill Bit (DMODV)
- DRILL AMERICA #47 Solid Carbide Drill Bit (DMOD47)
- GARANT Solid Carbide Drill, 3/16 inch Dia, 135 Deg Point Angle, TiAlN Coated, Plain Shank, Through-Coolant (123212 3/16)
- Drill America Carbide-Tipped Drill Bits