Shop All High Speed Steel Chucking Reamers
Drill America
.5590 HSS Straight Shank Chucking Reamer
Mfr # DWRR.5590
Zoro # G1734829
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Shank Type - Machining Round
- Flute Type Straight
- Finish - Machining Bright (Uncoated)
- Material High Speed Steel
Product Information
- Brand Drill America
- MFR # DWRR.5590
- Zoro # G1734829
- UPC # 887861144322
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Reamer Size | 0.5590" |
Size | 0.559 |
Details
Item | Chucking Reamer |
Material - Machining | High Speed Steel |
Shank Type - Machining | Round |
Flute Type | Straight |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Description
Chucking Reamers are designed for accurate reaming in most materials using all types of equipment including screw machines, turret lathes, drill presses, and machining centers. They are regularly pointed with a 45o chamfer. The straight-flute design is recommended for most general purpose reaming. The right-hand spiral-flute reamer has the smooth, chatter-free action necessary for fine finishes. It is recommended over the straight-flute for more difficult materials, better surface requirements, and applications with an interruption such as a keyway or cross hole.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYROS Premium Industrial Grade Cobalt Drill Bit, Size # 42, 12PK (45-51042)
- REGAL CUTTING TOOLS #8-40 NS Hand Tap H2 4 Flt Bottom (011218AS)
- KO-KEN Adaptor 3/8 Square 37.5mm Ball type 1/2 Sq. Drive (14433A-B)
- WESTWARD Square Hand File, 6 In, 57/58 TPI (12F804)
- DRILL AMERICA .5040 HSS Straight Shank Chucking Reamer (DWRR.5040)
- DRILL AMERICA 3/32" HSS Straight Shank Straight Flute Chucking Reamer (DWRR3/32)
- DRILL AMERICA .3735 HSS Straight Shank Chucking Reamer (DWRR.3735)
- DRILL AMERICA .2780 HSS Straight Shank Chucking Reamer (DWRR.2780)
- DRILL AMERICA P HSS Straight Shank Straight Flute Chucking Reamer (DWRRP)
- DRILL AMERICA 1/8" HSS Straight Shank Spiral Flute Chucking Reamer (DWRRSP1/8)
- ZORO SELECT Dowel Pin Reamer, 0.4995 In., 6 Flute, HSS (13H709)
- Drill America High Speed Steel Chucking Reamers