Shop All High Speed Jobber Drill Bits
Drill America
#54 HSS Black & Gold KFD Split Point Jobber Length Drill Bit
Mfr # KFD54
Zoro # G1824508
product price: $0.63
/ea
Sold in multiples of 12 for $7.56
$7.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #54
- Overall Length 1-7/8"
- Cutting Direction Right Hand
- Number of Flutes 2
Product Information
- Brand Drill America
- MFR # KFD54
- Zoro # G1824508
- UPC # 887861241526
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #54 |
Overall Length | 1-7/8" |
Flute Length | 7/8" |
Drill Bit Size | #54 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Finish | Black and Gold |
Drill Bit Material | High Speed Steel |
Point type | Split Point |
Description
Black and gold jobber drills are manufactured from premium grade high speed steel. Killer Force Drills (KFD) have a heavy duty 135 degree split point for self-centering and reducing thrust. Gold and black surface treated for use in stainless steel and other hard metal drilling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Tethered Combo Wrench, Metric, 20mm Size (J1220MASD-TT)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 29/64 (44229)
- ALLPAX Gasket Cutter Kit, Heavy Duty, 36Pcs. (AX6050)
- TUNGALOY Screw, SR-10503833-S (7005190)
- DRILL AMERICA 1/16" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD1/16)
- DRILL AMERICA 25/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD25/64)
- DRILL AMERICA #5 HSS Split Point Jobber Length Drill Bit, Shank Type: Round (D/ASP5)
- DRILL AMERICA 7/16" HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP7/16)
- DRILL AMERICA U HSS Polished Jobber Length Drill Bit (D/APU)
- DRILL AMERICA Q HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDQ)
- DRILL AMERICA 1/4" HSS Polished Jobber Length Drill Bit (DWDP1/4)
- Drill America Drill Bits