Shop All Hammer Drill Bits
Drill America
5/32"x6" SDS-Plus Hammer Bit Drill Bit
Mfr # SDS5326
Zoro # G1936447
product price: $5.35
/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type SDS
- Size 5/32"
- Overall Length 6"
- Cutting Direction Right Hand
- Drill Bit Finish Uncoated (Bright)
Product Information
- Brand Drill America
- MFR # SDS5326
- Zoro # G1936447
- UPC # 887861054614
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Size | 5/32" |
Overall Length | 6" |
Flute Length | 3-3/4" |
Drill Bit Size | 5/32" |
Details
Item | SDS Plus Drill Bit |
Shank Type | SDS |
Cutting Direction | Right Hand |
Drill Bit Finish | Uncoated (Bright) |
Drill Bit Material | Carbide Tipped |
Description
SDS Carbide Tipped Drill Bits are designed for drilling stone or concrete. Carbide-tipped tools feature cutting edges of carbide for wear resistance and a steel shank for toughness. Premium SDS Drill Bits are auto-weld manufactured on first-class German and Swiss equipment with a Japanese-manufactured carbide-tip.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-F (C18033)
- DRILL AMERICA 23/32" x 12" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL12X23/32X1/2)
- WIHA Metric Plain Hex Key, 4 mm Tip Size, 4 11/16 in Long, 1.125 mm Short (13654)
- CLE-LINE Straight Flute Hand Tap, Plug, 2 (C62062)
- DRILL AMERICA 7/8"x18" SDS-Plus Hammer Bit Drill Bit (SDS7818)
- DRILL AMERICA 5/8"x18" SDS-Plus Hammer Bit Drill Bit (SDS5818)
- DRILL AMERICA 3/8"x6" SDS-Plus Hammer Bit Drill Bit (SDS386)
- DRILL AMERICA 3/4"x8" SDS-Plus Hammer Bit Drill Bit (SDS348)
- DRILL AMERICA 1/4"x12" SDS-Plus Hammer Bit Drill Bit (SDS1412)
- DRILL AMERICA 5/8"x8" SDS-Plus Hammer Bit Drill Bit (SDS588)
- MILWAUKEE TOOL Shockwave Carb Hammer Drill Bit 1/4x2x4 (48-20-9010)
- Drill America Drill Bits