Shop All Hex Shank Drill Bits
Drill America
5/32" Quick Change Hex Shank Drill Bit
Mfr # KFDHEX5/32
Zoro # G1838054
original price:
$1.80
11% off
Sold in multiples of 12 for $19.08
$19.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Hex
- Cutting Direction Right Hand
- Overall Length 3-1/8"
- Drill Bit Finish Black and Gold
- Point type Split Point
Product Information
- Brand Drill America
- MFR # KFDHEX5/32
- Zoro # G1838054
- UPC # 887861293433
- Country of Origin China
- Category Hex Shank Drill Bits
Dimensions
Overall Length | 3-1/8" |
Drill Bit Size | 5/32" |
Shank Size | 1/4" |
Flute Length | 2" |
Details
Shank Type | Hex |
Cutting Direction | Right Hand |
Drill Bit Finish | Black and Gold |
Point type | Split Point |
Item | Quick Change Drill Bit |
Drill Bit Material | High Speed Steel |
Drill Bit Point Angle | 135 Degrees |
Number of Flutes | 2 |
Description
High speed steel black and gold quick change hex shank drill bits are manufactured from premium grade high speed steel. These Killer Force Drills (KFD) have a heavy duty 135 degree split point for self-centering and reducing thrust. Gold and black surface treated for use in stainless steel and other hard metal drilling. 1/4" Hex Shank can be used in quick change impact drivers. The length between the chucking slot on the shank to the end of the shank is standard 3/8".
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Wire Pulling Lubricant, 1 gal Bucket, Blue (31-371)
- MILWAUKEE TOOL Centering Pin for Large Thin Wall Core Bits (48-20-6155)
- REGAL CUTTING TOOLS ACME Thread Tap, 1 1/2"-4, Plug, 4 Flutes (015020AS)
- TEKTON 3/8 Inch Drive x 5/16 Inch 12-Point Impact Socket (SID12208)
- DRILL AMERICA 7/32" Quick Change Hex Shank Drill Bit (KFDHEX7/32)
- DRILL AMERICA 15/64" Quick Change Hex Shank Drill Bit (KFDHEX15/64)
- DRILL AMERICA 3/64" Quick Change Hex Shank Drill Bit (KFDHEX3/64)
- DRILL AMERICA 11/64" Quick Change Hex Shank Drill Bit (KFDHEX11/64)
- DRILL AMERICA 3/16" Quick Change Hex Shank Drill Bit (KFDHEX3/16)
- DRILL AMERICA 13/64" Quick Change Hex Shank Drill Bit (KFDHEX13/64)
- DIABLO 15/16"x7-1/2" Auger Bit (DAG1120)
- Drill America Drill Bits