Shop All High Speed Jobber Drill Bits
Drill America
#52 HSS Split Point Jobber Length Drill Bit, Flute Length: 7/8"
Mfr # DWDSP52
Zoro # G1828577
product price: $0.69
/ea
Sold in multiples of 12 for $8.28
$8.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #52
- Overall Length 1-7/8"
- Cutting Direction Right Hand
- Number of Flutes 2
Product Information
- Brand Drill America
- MFR # DWDSP52
- Zoro # G1828577
- UPC # 887861019347
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #52 |
Overall Length | 1-7/8" |
Flute Length | 7/8" |
Drill Bit Size | #52 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Finish | Black Oxide |
Drill Bit Material | High Speed Steel |
Point type | Split Point |
Drill Bit Point Angle | 135 Degrees |
Description
Split point jobber drills are manufactured to National Aerospace Standard 907, these drills are ideal for portable or machine drilling of low tensile strength alloy materials. They have a black oxide surface treatment that is abrasion resistant, reduces chip welding and improves chip flow. The 135 degree split point is self-centering and reduces thrust. Sizes smaller than 1/16 have the 118 standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Band Saw Blade, 7 ft. 9 in L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal (46TX64)
- SUPERIOR PARTS Aftermarket Piston Stop Fits Max CN55 (CN55A2-12) (SP CN37372)
- PROSKIT Lunar Crimper Insul ated Flag Terminals (902-332)
- DAREX Drill Sharpener XT-3000 (LEX900)
- DRILL AMERICA 1/16" HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP1/16)
- DRILL AMERICA 1/4 in HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN1/4)
- DRILL AMERICA #51 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN51)
- DRILL AMERICA #20 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP20)
- DRILL AMERICA #1 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD1)
- DRILL AMERICA #17 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN17)
- DRILL AMERICA 11/32" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD11/32)
- Drill America Drill Bits