Shop All Carbide Burs
Drill America
5/16"x7/8" Cone Carbide Burr 1/4" Shank
Mfr # DULSL2
Zoro # G1751096
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cone
- Trade Number SL-2
Product Information
- Brand Drill America
- MFR # DULSL2
- Zoro # G1751096
- UPC # 887861119443
- Country of Origin United States
- Category Carbide Burs
Details
Cutting Edge Type | Double Cut |
Shape | Cone |
Trade Number | SL-2 |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Encapsulated Wheel Brush, Medium Face, 10" (0002278300)
- ZORO SELECT Carbide Bur Set, Single Cut, 1/4 in, 12 pc (310-110009)
- SUPERIOR TILE CUTTER AND TOOLS Rubbing Brick, Non-Marring, 80 Grit (ST282)
- WALTER SURFACE TECHNOLOGIES 4 x 1/2 in. Fx Cleaning Wheel (07X640)
- DRILL AMERICA 1/2"x7/8" Cone Pointed End Carbide Burr 1/4" Shank (DULSM5)
- DRILL AMERICA 3/16"x3/16" 60 Include Angle Carbide Burr 3/16" Shank (DULSJ81)
- DRILL AMERICA 1/8"x5/8" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC12)
- DRILL AMERICA 1/2"x7/16" Ball End Carbide Burr 1/4 Shank (DULSD5)
- DRILL AMERICA 1/2"x7/8" Oval Carbide Burr 1/4" Shank 6"OAL (DULSE5X6)
- DRILL AMERICA 1/8"x1/2" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC11)
- COBRA CARBIDE Carbide Burr, Double Cut Shape G Regular Length, SG-2, 5/16 (10971)
- Drill America Carbide Burs