Shop All Hammer Drill Bits
Drill America
5/16"x6" SDS-Plus Hammer Bit Drill Bit
Mfr # SDS5166
Zoro # G1940839
product price: $3.79
/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type SDS
- Size 5/16"
- Overall Length 6"
- Cutting Direction Right Hand
- Drill Bit Material Carbide Tipped
Product Information
- Brand Drill America
- MFR # SDS5166
- Zoro # G1940839
- UPC # 887861054720
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Size | 5/16" |
Overall Length | 6" |
Flute Length | 3-3/4" |
Drill Bit Size | 5/16" |
Details
Item | SDS Plus Drill Bit |
Shank Type | SDS |
Cutting Direction | Right Hand |
Drill Bit Material | Carbide Tipped |
Drill Bit Finish | Uncoated (Bright) |
Description
SDS Carbide Tipped Drill Bits are designed for drilling stone or concrete. Carbide-tipped tools feature cutting edges of carbide for wear resistance and a steel shank for toughness. Premium SDS Drill Bits are auto-weld manufactured on first-class German and Swiss equipment with a Japanese-manufactured carbide-tip.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.315 (111131500)
- GRAY TOOLS 3/16" S2 T-handle Hex Key, 1000V Insulated (68612-I)
- HANSEN GLOBAL 3/8 in. Drive Fractional 3-Row Socket Tray (38013)
- QUALTOOL Quick Change Screwdriver, 7-1/4"L (700-6)
- DRILL AMERICA 1/4"x6" SDS-Plus Hammer Bit Drill Bit (SDS146)
- DRILL AMERICA 5/8"x18" SDS-Plus Hammer Bit Drill Bit (SDS5818)
- DRILL AMERICA 3/8"x6" SDS-Plus Hammer Bit Drill Bit (SDS386)
- DRILL AMERICA 1/2in x 6in SDS-Plus 4-Flute Cross Tip Hammer Drill Bit (SDS4F126)
- DRILL AMERICA 7/16"x6" SDS-Plus Hammer Bit Drill Bit (SDS7166)
- DRILL AMERICA 5/8"x12" SDS-Plus Hammer Bit Drill Bit (SDS5812)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 3/8x12 In (48-20-7454)
- Drill America Drill Bits