Shop All Extra Long Drill Bits
Drill America
5/16"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2
Mfr # DWDA/CX65/16
Zoro # G1841624
product price: $9.19
/ea
Sold in multiples of 2 for $18.38
$18.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Round
- Drill Bit Size 5/16"
- Size 5/16"
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Product Information
- Brand Drill America
- MFR # DWDA/CX65/16
- Zoro # G1841624
- UPC # 887861043342
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Drill Bit Size | 5/16" |
Size | 5/16" |
Overall Length | 6" |
Flute Length | 3-3/16" |
Details
Item | Aircraft Extension Drill Bit |
Shank Type | Round |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Drill Bit Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Split Point |
Description
Manufactured to Aerospace Standard 907. The 135 degree split point is self-centering and reduces thrust. Ideal for drilling in mild steel where extra length for reach is required. They have a black oxide surface treatment that is abrasion resistant, reduces chip welding and improves chip flow. Sizes smaller than 1/16 and #52 have the 118 degree standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Aftermarket Pushing Lever for Hitachi NR83A Framing Nailer (AL83-35) (SP 877-391Z-F)
- LENOX Band Saw Blade, 11 ft. 8 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792726)
- DRILL AMERICA 25/32" Reduced Shank Cobalt Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDCO25/32)
- EAZYPOWER Reduced Phillips Insert Bit, No. 2, 1" (73331/B)
- DRILL AMERICA 13/64"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X13/64)
- DRILL AMERICA 5/32"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (D/AA/CX65/32)
- DRILL AMERICA 11/32"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX611/32)
- DRILL AMERICA #55x6" HSS Aircraft Extension Drill Bit (DWDA/CX655)
- DRILL AMERICA 25/32" x 18" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL18X25/32X1/2)
- DRILL AMERICA 7/32"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X7/32)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 1/4-E (C09665)
- Drill America Drill Bits