Shop All Masonry Drill Bits
Drill America
5/16"x6" Carbide Tipped Masonry Drill Bit
Mfr # DAM6X5/16
Zoro # G1953755
product price: $1.99
/ea
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 5/16"
- Shank Size 1/4"
- Drill Bit Finish Black Oxide
- Drill Bit Material Carbide Tipped
- Shank Type Round
Product Information
- Brand Drill America
- MFR # DAM6X5/16
- Zoro # G1953755
- UPC # 887861053549
- Country of Origin China
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 5/16" |
Shank Size | 1/4" |
Overall Length | 6" |
Details
Item | Masonry Drill Bit |
Drill Bit Finish | Black Oxide |
Drill Bit Material | Carbide Tipped |
Shank Type | Round |
Cutting Direction | Right Hand |
Description
Carbide tipped round shank masonry drills are engineered with wide fultes to provide fast dust removal in softer materials. Designed for drilling in brick, concrete and sandstone. Carbide tips brazed to tough steel bodies and are larger than the nominal drill size to provide clearance for installation of anchor screws, expansion shields and toggle bolts. Designed for use in portable electric drills.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8" Drive Impact Socket Set, SAE, 8 pcs (33300)
- DEWALT Circular Saw Blades, 12 in Blade, PK2 (DWA112CMB)
- MILWAUKEE TOOL 7-1/4" 40T Fine Finish Circular Saw Blade (48-40-0726)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TPU, 0.0468 in, Carbide (TPU323 THM)
- DRILL AMERICA 5/16"x4" Carbide Tipped Masonry Drill Bit (DAM4X5/16)
- DRILL AMERICA 5/16"x24" Carbide Tipped Masonry Drill Bit (DAM24X5/16)
- DRILL AMERICA 5/16"x18" Carbide Tipped Masonry Drill Bit (DAM18X5/16)
- DRILL AMERICA 9/16"x18" Carbide Tipped Masonry Drill Bit (DAM18X9/16)
- DRILL AMERICA 3/4"x24" Carbide Tipped Masonry Drill Bit (DAM24X3/4)
- DRILL AMERICA 1"x6" Carbide Tipped Masonry Drill Bit (DAM6X1)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2530)
- Drill America Drill Bits