Shop All Carbide Burs
Drill America
5/16"x1/4" Ball End Carbide Burr 1/4 Shank
Mfr # DULSD2
Zoro # G1748576
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Ball
- Trade Number SD-2
Product Information
- Brand Drill America
- MFR # DULSD2
- Zoro # G1748576
- UPC # 887861118910
- Country of Origin United States
- Category Carbide Burs
Details
Cutting Edge Type | Double Cut |
Shape | Ball |
Trade Number | SD-2 |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Diamond Sgmnt Cup Wheel, Turbo, 4x5/8-7/8 (Turbo-2)
- CLESCO 2" X 2" Sanding Sleeve 50 Grit A/O Sanding Sleeve (SS-032032-050A)
- NYALOX BY DICO Nyalox Wheel Brush, 80 Grit, Gray, 8" (7200071)
- X1 TOOLS 220 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 25 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0220-FSx25)
- DRILL AMERICA 1/4"x5/8" Tree Radius End Carbide Burr 1/4 Shank (DULSF1)
- DRILL AMERICA 3/4"x1" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC7)
- DRILL AMERICA 1/16"x1/4" Cylindrical Carbide Burr 1/8" Shank (DULSB41)
- DRILL AMERICA 5/8"x1" Tree Carbide Burr 1/4" Shank - Aluminum (DULSF6NF)
- DRILL AMERICA 3/8"x3/4" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC3)
- DRILL AMERICA 3/8"x3/4" Cyl End Cut Carbide Burr 1/4" Shank - Aluminum (DULSB3NF)
- MASTERCUT TOOL 09801 3/8x3/4x1/4x2-1/2 Radius Tree Singlecut (SF-3SC)
- Drill America Carbide Burs