Shop All Carbide Burs
Drill America
5/16"x1" Cylindrical Carbide Burr 1/4 Shank
Mfr # DULSA2A
Zoro # G1750579
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cylindrical
- Trade Number SA-2A
Product Information
- Brand Drill America
- MFR # DULSA2A
- Zoro # G1750579
- UPC # 887861118477
- Country of Origin United States
- Category Carbide Burs
Details
Cutting Edge Type | Double Cut |
Shape | Cylindrical |
Trade Number | SA-2A |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 120G, TS, PK100 (66261138140)
- DEWALT 4-1/2" x 5/8"-11 80G T29 XP CER FLAP DISC (DWA8282H)
- CGW ABRASIVES CGW Abrasives 39948 Flap Wheel 3" x 1/4" x 1" 60 Grit Aluminum Oxide (39948)
- BRUSH RESEARCH MANUFACTURING FLEX HONE BC 2-1/4 180SC (BSBC21418)
- DRILL AMERICA 3/32"x3/32" Ball End Carbide Burr 3/32" Shank (DULSD61)
- DRILL AMERICA 1/4"x5/8" Cyl Radius End Carbide Burr 1/4" Shank 6"OAL (DULSC1X6)
- DRILL AMERICA 3/8"x3/4" Cylindrical Carbide Burr 1/4 Shank (DULSA3)
- DRILL AMERICA 3/16"x5/8" Cylindrical Carbide Burr 3/16" Shank (DULSA81)
- DRILL AMERICA 1/8"x3/8" SG43 Tree Carbide Burr 1/8" Shank (DULSG43)
- DRILL AMERICA 3/8"x3/4" Tree Pointed End Carbide Burr 1/4" Shank 6"OAL (DULSG3X6)
- OSG Carbide Bur, 12mm Cut Dia., RH Cut (805-5000-60)
- Drill America Carbide Burs