Shop All Nut Setters and Bit Holders
Drill America
5/16in X 6in Magnetic Nut Setter
Mfr # INSNS56-6
Zoro # G710548783
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 5/16"
- Overall Length 6"
- Material Carbon Steel
- Finish Uncoated (Bright)
Product Information
- Brand Drill America
- MFR # INSNS56-6
- Zoro # G710548783
- UPC # 887861186735
- Country of Origin China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 5/16" |
Overall Length | 6" |
Details
Material | Carbon Steel |
Finish | Uncoated (Bright) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/8" x 10" x 12" SDS+ Hammer Bit (DW5430)
- MAYHEW SELECT Cold Chisel, 7/8 in. x 12 in., Steel (70217)
- EAZYPOWER Square Edge Cylinder File, 1/2 in., 1 pcs. (30074)
- KIFIX Vertical HoldDown Toggle Clamp, 330 Lb Retention Force, 90Deg Opening Angle (KF-017 DBL)
- DRILL AMERICA 3/8in X 6in Magnetic Nut Setter (INSNS38-6)
- DRILL AMERICA INSBH-300S Stainless Steel Magnetic Bit Holder with Ring (INSBH-300S)
- DRILL AMERICA INSBH-238 Stainless Steel Magnetic Bit Holder (INSBH-238)
- YG-1 TOOL CO Straight Spade Drill Holder (P17001)
- MILWAUKEE TOOL Drill & Impact Driver Bit Holder (49-16-3697)
- APEX TOOL GROUP Bit Holder, 1/4", 1/4", 4" (M-490-4)
- DEWALT Acoustical Eye Lag Driver (DW2225)
- Drill America Screwdrivers and Nutdrivers