Shop All Taper Shank Drill Bits
Drill America
5/16" HSS 1MT Taper Shank Drill Bit
Mfr # DWDTS5/16
Zoro # G1920864
product price: $4.95
/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 5/16"
- Shank Type Taper
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Product Information
- Brand Drill America
- MFR # DWDTS5/16
- Zoro # G1920864
- UPC # 887861048071
- Country of Origin China
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 5/16" |
Overall Length | 6-3/8" |
Flute Length | 3-1/8" |
Shank Size | 1MT |
Details
Item | Taper Shank Drill Bit |
Shank Type | Taper |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Taper shank drills are made to fit Morse tapered holes. Designed to perform in a broad range of materials in the iron and steel families. They have a black oxide surface treatement that is abrasion resistant, reduces chip welding and improves chip flow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Plate, Drip 1224 (26772)
- ROBERTS Carpet Installation Kit W/24 In Tool Box (10-750)
- BETA Micro-Screwdriver, Slotted, 3mm (012570030)
- DEWALT 3/8" 10 Pc. Socket Set - IMPACT READY(R) (DW22838)
- DRILL AMERICA 33.00mm HSS 4MT Metric Taper Shank Drill Bit (DWDTSMM33.00)
- DRILL AMERICA 49/64" HSS 2MT Taper Shank Drill Bit (DWDTS49/64)
- DRILL AMERICA 1-1/2" HSS 4MT Taper Shank Drill Bit (DWDTS1-1/2)
- DRILL AMERICA 30.50mm HSS 4MT Metric Taper Shank Drill Bit (DWDTSMM30.50)
- DRILL AMERICA 36.00mm HSS 4MT Metric Taper Shank Drill Bit (DWDTSMM36.00)
- DRILL AMERICA 17/32" Carbide Tipped 2MT Taper Shank Drill Bit (DWDTSCT17/32)
- KODIAK CUTTING TOOLS #0 High Speed Steel Taper Pin Reamer Straight Flute (5496183)
- Drill America Taper Shank Drill Bits