Shop All Hand Taps
Drill America
5/16"-48 HSS Plug Hand Tap
Mfr # DWTST5/16-48P
Zoro # G1826039
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Dimension Type UNS Plug, Special Size
- Tap Style Plug
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Product Information
- Brand Drill America
- MFR # DWTST5/16-48P
- Zoro # G1826039
- UPC # 887861085076
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | 5/16"-48 |
Tap Dimension Type | UNS Plug, Special Size |
Details
Item | High Speed Steel Hand Tap |
Tap Style | Plug |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Hand Taps are the most versatile taps for hand use, or for tapping under power. Hand taps are popular for use in general machine tapping or CNC tapping. They are also appropriate for tapping the vast majority of materials in through or blind holed conditions. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. HSS, Tap, Size: 5/16-48, 5/16" Plug Special Tap Decimal Equivalent: .3125-48 HSS Plug Tap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #36 (C23398)
- SNOW JOE iON+ Quick Charge Dock for iBAT24 and 24VBAT Series Batteries (24VCHRG-QC)
- BIG HORN 9 Inch Woodworking Bench Vise (19290)
- JET Repl On/Off Switch, 3 in, For JSG-6DC (994503)
- DRILL AMERICA 7/8"-16 HSS Plug Hand Tap (DWTST7/8-16P)
- DRILL AMERICA 5/8"-24 HSS Plug Hand Tap (DWTST5/8-24P)
- DRILL AMERICA 7/32"-32 HSS Plug Hand Tap (DWTST7/32-32P)
- DRILL AMERICA m22x2.5 HSS Metric 4 Flute Bottoming Hand Tap (DWTB22X2.5)
- DRILL AMERICA m4x.5 HSS Metric Hand Tap (DWTSMT4X.5)
- DRILL AMERICA m8x1.25 HSS Metric 4 Flute Hand Tap Set (T/AS8X1.25)
- DRILL AMERICA 3/8"-16 HSS Machine and Fraction Hand Plug Tap, Finish: Uncoated (Bright) (DWT54583)
- Drill America Hand Taps