Shop All Hand Taps
Drill America
5/16"-24 HSS Left Hand 4 Flute Plug Tap
Mfr # DWT60764
Zoro # G1811655
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Plug
- Tap Dimension Type Left Hand Plug
- Cutting Direction Left Hand
- Finish Uncoated (Bright)
Product Information
- Brand Drill America
- MFR # DWT60764
- Zoro # G1811655
- UPC # 887861078771
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | 5/16"-24 |
Tap Dimension Type | Left Hand Plug |
Details
Tap Style | Plug |
Item | Left Hand Tap |
Cutting Direction | Left Hand |
Finish | Uncoated (Bright) |
Description
Hand Taps are the most versatile taps for hand use, or for tapping under power. Hand taps are popular for use in general machine tapping or CNC tapping. They are also appropriate for tapping the vast majority of materials in through or blind holed conditions. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. HSS Left Hand Tap, 5/16"-24, Dec. Equivilant: .3125-24, Limit H3, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW TOOLS Pen Style Mag Pick-Up Tool 1.5 Lb. C, 17964GR (17964GR)
- BON TOOL Bon 50-111 Corner Pole Only 12 Foot, Model R (50-111)
- TECNA Air Hose Retractor, 53" in Stroke, 1.65-3.31 lb Capacity (9201)
- TESA BROWN & SHARPE Screw Jack Set, 1000 lb. Cap, 2 1/4-3 3/8 (599-680)
- DRILL AMERICA 7/8"-14 HSS Left Hand 4 Flute Plug Tap (DWT60890)
- DRILL AMERICA 7/8"-9 HSS Left Hand 4 Flute Plug Tap (DWT60886)
- DRILL AMERICA 3/4"-16 HSS Left Hand 4 Flute Plug Tap (DWT60866)
- DRILL AMERICA m10x.75 HSS Metric Hand Tap (DWTSMT10X.75)
- DRILL AMERICA 5-40 Carbon Steel Taper Hand Tap (DWTT5-40)
- DRILL AMERICA 5/16"-18 Carbon Steel Taper Hand Tap (DWTT5/16-18)
- DRILL AMERICA 1/4"-30 HSS Plug Hand Tap (DWTST1/4-30P)
- Drill America Taps