Shop All Hand Taps
Drill America
5/16"-18 Carbon Steel Hand Tap Set
Mfr # DWTS5/16-18
Zoro # G1818059
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Tap Set
- Tap Dimension Type Carbon Steel Tap Set
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Product Information
- Brand Drill America
- MFR # DWTS5/16-18
- Zoro # G1818059
- UPC # 887861077286
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Tap Dimension Type | Carbon Steel Tap Set |
Details
Item | Carbon Steel Hand Tap |
Tap Style | Tap Set |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Carbon Steel Hand Taps are used to re-thread damaged and/or jammed threads. Carbon Steel Hand Taps may also be used to thread mild steels. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. Carbon Steel Hand Tap, Set includes Taper, Plug and Bottoming Taps, 5/16"-18, Number of Flutes 4, Dec Equivilant 0.3125-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS Cable Reel Roller - 2500Lb Capacity - 30" Maximum Reel Width (613)
- DRILL AMERICA 1/4"-90 HSS 3 Flute Center Reamer (DEWCSK1/4-90)
- IRWIN WELDTEC SHIP AUGER 1"" (3043013)
- REGAL CUTTING TOOLS 5/8-24 NEF Hand Tap H5 6 Flt Bottom (012600AS)
- DRILL AMERICA 5-44 Carbon Steel Hand Tap Set (DWTS5-44)
- DRILL AMERICA 5/8"-18 Carbon Steel Hand Tap Set (DWTS5/8-18)
- DRILL AMERICA 1-1/8"-7 Carbon Steel Hand Tap Set (DWTS1-1/8-7)
- DRILL AMERICA 1"-5 Acme Tap (DWT1-5ACME)
- DRILL AMERICA 6-32 HSS Machine and Fraction Hand Bottoming Tap (T/A54225)
- DRILL AMERICA m19x1.75 HSS Metric Hand Tap (DWTSMT19X1.75)
- KODIAK CUTTING TOOLS 3/8-24 Standard Hand Tap Fractional (5503784)
- Drill America Hand Taps